Multi-Purpose Tape is a range of tapes for sealing, reinforcing, and weatherproofing on mechanical and building jobs. The listing includes Venture Tape 1577CW, a UL Listed multilayered laminate sold as 46" x 150' condensate pan repair tape and designed as a zero permeability vapor barrier for insulation cladding and jacketing. Tartan Filament Tape 8934 is a fiberglass reinforced tape in 3/4" x 180' rolls for light duty strapping and bundling. Shurtape FSL 055 flashing tape makes weatherproof seals around windows, doors, and other building openings, and Blue Monster compression tape seals leaks without adhesive. Sizes range from a 12" compression strip to a 46" x 150' laminate roll, so scope varies widely in the listing. Choosing by backing, adhesive, and job conditions matters, because the wrong tape fails where moisture, temperature, or movement are present.
Subcategories
Buying Guide
Start with the job, because tape type follows application. Sealing a vapor barrier, bundling materials, flashing a building opening, and stopping a pipe leak each call for a different construction.
For insulation jacketing and vapor control, Venture Tape 1577CW is designed as a zero permeability vapor barrier and uses a cold weather acrylic pressure sensitive adhesive, which matters when the install happens in low temperatures. For strapping and bundling, Tartan Filament Tape 8934 is a fiberglass reinforced option for light duty work only, so heavier loads call for something else.
For building envelope work, compare the two Shurtape FSL 055 sizes. The 3.75" x 30' roll suits sealing around windows, doors, and other openings, and the 12" x 50' roll is described for deck ledgers and wall intersections. Both use acrylic adhesive on a conformable film backing.
For leak response, Blue Monster compression tape uses self-fusing layers and contains no adhesive, and it seals by compression, so wrapping it tight matters. When comparing Multi-Purpose Tape, check the pack size too, since the Blue Monster listing is a 3 piece set of 12" strips.
Before buying, confirm the width and length on the product page, since sizes vary widely in the listing. Matching the roll size to the job avoids waste and extra trips.
Frequently Asked Questions
What is Multi-Purpose Tape used for?
Multi-Purpose Tape covers vapor barrier, bundling, flashing, and leak sealing jobs. Venture Tape 1577CW handles insulation cladding and jacketing, Tartan Filament Tape 8934 handles light duty strapping, and Shurtape FSL 055 handles flashing. Pick the construction that matches the job.
Which tape works as a vapor barrier on insulation jacketing?
Venture Tape 1577CW in the Multi-Purpose Tape listing is designed as a zero permeability vapor barrier for insulation cladding and jacketing. It is UL Listed and uses a cold weather acrylic pressure sensitive adhesive. The listed size is 46" x 150'.
Can filament tape handle heavy bundling?
Tartan Filament Tape 8934 is described as a general purpose, fiberglass reinforced tape for light duty strapping, bundling, and reinforcing. Heavier work calls for a different product. The listed size is 3/4" x 180'.
What is the difference between the two Shurtape FSL 055 flashing tapes?
The 3.75" x 30' tape is described for weatherproof seals around windows, doors, and other building openings. The 12" x 50' flashing and waterproofing tape is described for deck ledgers and wall intersections. Both are acrylic adhesive tapes listed in black.
Does Blue Monster compression tape need adhesive to seal a leak?
Blue Monster compression tape contains no adhesive. It uses self-fusing layers that form a waterproof compression seal, so the tape has to be pulled tight as it is wrapped. The Multi-Purpose Tape listing shows it as a 3 piece pack of 12" strips.