Apply to be a TradeMaster!
Main product image of 1" x 10 yd, Green, Impact Stripping Tape 500, 36 mil
Magnifying glass
Hover image to zoom

1" x 10 yd, Green, Impact Stripping Tape 500, 36 mil

Brand:
3M
SKU:
7000001170
Rating:
(0)
Q&A:
(0)
1" x 10 yd, Green, Impact Stripping Tape 500, 36 mil
Magnifying glass
Hover image to zoom
$59.47 each
In Stock
In Stock
Get 360 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
10 yd
Product Highlight: Color
Green
Product Highlight: Width (Inches)
1" Width

Description

–
Green, durable backing protects against a variety of blasting media

Greater visibility during removal due to green color

Thinnest of the portfolio yet provides outstanding conformability

Specs

–
Length:

10 yd

Color:

Green

Thickness:

33 mil

Width (Inches):

1"

Product Type:

Masking Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy