Apply to be a TradeMaster!
Main product image of 2" x 36 yd, Silver, Damping Foil 2552, 10 mil
Magnifying glass
Hover image to zoom

2" x 36 yd, Silver, Damping Foil 2552, 10 mil

Brand:
3M
SKU:
7000001224
Rating:
(0)
Q&A:
(0)
2" x 36 yd, Silver, Damping Foil 2552, 10 mil
Magnifying glass
Hover image to zoom
$251.97 each
In Stock
In Stock
Get 18 Mon, Oct 19 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
36 yd
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
Silver

Description

–
Dead soft aluminum foil is designed to damp vibrations in panels and supports

Controls resonant vibrations through temperatures ranging from -25°F/-32°C to 175°F/80°C with peak damping from 32°F/0°C to 140°F/60°C

Viscoelastic acrylic polymer adhesive is optimized to convert vibrational energy to negligible heat that readily dissipates

Specs

–
Length:

36 yd

Width (Inches):

2"

Product Type:

Aluminum Foil Tape

Thickness:

15 mil

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy