Apply to be a TradeMaster!
Main product image of 1-1/2" x 60" Long Scotchfil, 125 mil Thick, 0 To 80°C Operating Temp, 575 V/mil
Magnifying glass
Hover image to zoom

1-1/2" x 60" Long Scotchfil, 125 mil Thick, 0 To 80°C Operating Temp, 575 V/mil

Brand:
3M
SKU:
7000006089
Rating:
(0)
Q&A:
(0)
1-1/2" x 60" Long Scotchfil, 125 mil Thick, 0 To 80°C Operating Temp, 575 V/mil
Magnifying glass
Hover image to zoom
$34.06 each
In Stock
In Stock
Get 247 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-1/2" Width
Product Highlight: Length (Inches)
60" Length
Product Highlight: Color
Black
Product Highlight: Length
60"

Description

–
3M 1-1/2" W 60" Long, 125 mil Thick, 0 To 80 ° C Operating Temp, 575 V/mil, Series Scotchfil, Electrical Tape.

Specs

–
Width (Inches):

1-1/2"

Length (Inches):

60"

Color:

Black

Length:

60"

Thickness:

125 mil

Product Type:

Electrical Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy