Apply to be a TradeMaster!
Main product image of 2" x 6' ft. 60 mil Thick, -22 To 220°F Operating Temp, 400 V/mil, Series 2234
Magnifying glass
Hover image to zoom

2" x 6' ft. 60 mil Thick, -22 To 220°F Operating Temp, 400 V/mil, Series 2234

Brand:
3M
SKU:
7000006227
Rating:
(0)
Q&A:
(0)
2" x 6' ft. 60 mil Thick, -22 To 220°F Operating Temp, 400 V/mil, Series 2234
Magnifying glass
Hover image to zoom
$48.93 each
In Stock
In Stock
Get 21 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
Black
Product Highlight: Length
6'

Description

–
3M 2" W 6' ft. 60 mil Thick, -22 To 220°F Operating Temp, 400 V/mil, Series 2234, Electrical Tape.

Specs

–
Length (Feet):

6'

Width (Inches):

2"

Product Type:

Electrical Tape

Thickness:

60 mil

Color:

Black

Length:

6'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy