Apply to be a TradeMaster!
Main product image of 4" x 10' ft. 90 mil Thick, 0 To 100°F Operating Temp, 300 V/mil, Series 2210
Magnifying glass
Hover image to zoom

4" x 10' ft. 90 mil Thick, 0 To 100°F Operating Temp, 300 V/mil, Series 2210

Brand:
3M
SKU:
7000026559
Rating:
(0)
Q&A:
(0)
4" x 10' ft. 90 mil Thick, 0 To 100°F Operating Temp, 300 V/mil, Series 2210
Magnifying glass
Hover image to zoom
$125.65 each
In Stock
In Stock
Get 32 Wed, Oct 14 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
10'
Product Highlight: Color
Black
Product Highlight: Length (Feet)
10' Length
Product Highlight: Width (Inches)
4" Width

Description

–
3M 4" W 10' ft. 90 mil Thick, 0 To 100°F Operating Temp, 300 V/mil, Series 2210, Electrical Tape.

Specs

–
Product Type:

Electrical Tape

Length:

10'

Thickness:

90 mil

Color:

Black

Length (Feet):

10'

Width (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy