The Day Savers – A National Tradesmen Day Contest
Main product image of 18" x 100' Paint Booth Surface Protector, Clear Film, 7000028295
Magnifying glass
Hover image to zoom

18" x 100' Paint Booth Surface Protector, Clear Film, 7000028295

Brand:
3M
SKU:
7000028295
Rating:
(0)
Q&A:
(0)
18" x 100' Paint Booth Surface Protector, Clear Film, 7000028295
Magnifying glass
Hover image to zoom
$148.31 each
In Stock
In Stock
Get 41 Fri, Sep 11 - Mon, Sep 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Clear
Product Highlight: Width (Inches)
18" Width
Product Highlight: Length (Feet)
100' Length

Description

Features:
  • Specially engineered surface protection material protects collision repair shop walls and floors
  • Non-woven construction traps airborne contaminants, helping to control dust and overspray
  • Adhesive backing keeps material in place and removes cleanly for a variety of substrates
  • Applies quickly and removes easily
  • White color creates better visibility for technicians and brighter environment for customers
  • Gray color now available for floor applications
  • contains 25% less adhesive for easier removal

Specs

Color:

Clear

Width (Inches):

18"

Product Type:

Surface Protector

Length (Feet):

100'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy