Apply to be a TradeMaster!
Main product image of 1" x 36 yd, White, VHB Tape 4950, 45 mil
Magnifying glass
Hover image to zoom

1" x 36 yd, White, VHB Tape 4950, 45 mil

Brand:
3M
SKU:
7000028871
Rating:
(0)
Q&A:
(0)
1" x 36 yd, White, VHB Tape 4950, 45 mil
Magnifying glass
Hover image to zoom
$226.25 each
In Stock
In Stock
Get 80 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Width (Inches)
1" Width
Product Highlight: Length
36 yd

Description

–
LONG-TERM DURABILITY: Offers a fast and easy-to-use all-acrylic bonding method that gives immediate handling strength - no need to fixture or wait for a cure

SMOOTH AND SEAMLESS: With a thickness of 45 mil (1.1 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives

BUILT TO PERFORM: Delivers high shear strength and reliable surface adhesion due to an acrylic foam core and general-purpose adhesive

Specs

–
Thickness:

45 mil

Color:

White

Width (Inches):

1"

Product Type:

Double-Sided Foam Tape

Length:

36 yd

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy