Apply to be a TradeMaster!
Main product image of 3/4" x 110' ft. 10 mil Thick, -10 To 80°C Operating Temp, Series 22
Magnifying glass
Hover image to zoom

3/4" x 110' ft. 10 mil Thick, -10 To 80°C Operating Temp, Series 22

Brand:
3M
SKU:
7000031344
Rating:
(0)
Q&A:
(0)
3/4" x 110' ft. 10 mil Thick, -10 To 80°C Operating Temp, Series 22
Magnifying glass
Hover image to zoom
$33.10 each
In Stock
In Stock
Get 45 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Length (Feet)
110' Length
Product Highlight: Length
110'

Description

–
3M 3/4" W 110' ft. 10 mil Thick, -10 To 80 ° C Operating Temp, Series 22, Electrical Tape.

Specs

–
Color:

Black

Product Type:

Electrical Tape

Width (Inches):

3/4"

Length (Feet):

110'

Thickness:

10 mil

Length:

110'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy