Apply to be a TradeMaster!
Main product image of 3/4" x 60 ft, Yellow, Scotch Varnished Cambric Tape 2520
Magnifying glass
Hover image to zoom

3/4" x 60 ft, Yellow, Scotch Varnished Cambric Tape 2520

Brand:
3M
SKU:
7000031629
Rating:
(0)
Q&A:
(0)
3/4" x 60 ft, Yellow, Scotch Varnished Cambric Tape 2520
Magnifying glass
Hover image to zoom
$66.20 each
In Stock
In Stock
Get 312 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
60'
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Length (Feet)
60' Length
Product Highlight: Color
Yellow

Description

–
Straight-cut, woven, cotton-cloth backing

Provides excellent tensile strength

Withstands temperatures up to 221 °F (105 °C)

Specs

–
Thickness:

8 mil

Length:

60'

Product Type:

Electrical Tape

Width (Inches):

3/4"

Length (Feet):

60'

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy