Apply to be a TradeMaster!
Main product image of 1" x 36 yd, Clear, Double Coated Tape 415, 4 mil
Magnifying glass
Hover image to zoom

1" x 36 yd, Clear, Double Coated Tape 415, 4 mil

Brand:
3M
SKU:
7000042758
Rating:
(0)
Q&A:
(0)
1" x 36 yd, Clear, Double Coated Tape 415, 4 mil
Magnifying glass
Hover image to zoom
$44.95 each
In Stock
In Stock
Get 354 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
36 yd
Product Highlight: Width (Inches)
1" Width
Product Highlight: Color
Clear

Description

–
Ideal for printing applications, with high tack and adhesion to most paper stocks

Double sided adhesion increases dimensional stability for easy handling during print splicing

Excellent UV, moderate temperature and good humidity resistance to ensure performance in a variety of situations

Specs

–
Length:

36 yd

Width (Inches):

1"

Color:

Clear

Thickness:

4 mil

Product Type:

Double-Sided Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy