Apply to be a TradeMaster!
Main product image of 3-3/4" x 10 ft, Black, Scotch-Seal Mastic Tape Compound 2229
Magnifying glass
Hover image to zoom

3-3/4" x 10 ft, Black, Scotch-Seal Mastic Tape Compound 2229

Brand:
3M
SKU:
7000043008
Rating:
(0)
Q&A:
(0)
3-3/4" x 10 ft, Black, Scotch-Seal Mastic Tape Compound 2229
Magnifying glass
Hover image to zoom
$64.45 each
In Stock
In Stock
Get 14 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Length (Feet)
10' Length
Product Highlight: Length
10'
Product Highlight: Width (Inches)
3-3/4" Width

Description

–
Tacky mastic adhesive provides excellent adherence over irregular surfaces

For insulating electrical connections rated up to 1000 volts if over wrapped with vinyl or rubber electrical tape.

Also used for sealing high-voltage cable splice and termination accessories for 90º C continuous operating temperature.

Specs

–
Thickness:

125 mil

Color:

Black

Length (Feet):

10'

Length:

10'

Width (Inches):

3-3/4"

Product Type:

Electrical Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy