Apply to be a TradeMaster!
Main product image of Accuspray Atomizing Head, 16609, Red, 2.0mm (4 per Kit), 7000045543
Magnifying glass
Hover image to zoom

Accuspray Atomizing Head, 16609, Red, 2.0mm (4 per Kit), 7000045543

Brand:
3M
SKU:
7000045543
Rating:
(0)
Q&A:
(0)
Accuspray Atomizing Head, 16609, Red, 2.0mm (4 per Kit), 7000045543
Magnifying glass
Hover image to zoom
$60.84 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2mm
Product Highlight: Color
Red

Description

–
Features:
  • Approved 3M replacement part
  • Current models include: HGP, Accuspray ONE (will fit any previous Accuspray replaceable atomizing head spray gun)
  • Traditionally the 2.0mm atomizing head will be used for high viscosity coatings, with the use of the Model HGP (Pressure) Spray Gun
  • Model HGP (Pressure) spray gun uses PPS H/0 Pressure Cups (6oz or 28oz available)
  • Works with all solvent-based and waterborne materials
  • 4 atomizing heads per kit

Specs

–
Product Type:

Spray Head

Size:

2mm

Includes:

4 Nozzles

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy