Apply to be a TradeMaster!
Main product image of 3/4" x 60 yd, White, Glass Cloth Tape 361, 6.4 mil
Magnifying glass
Hover image to zoom

3/4" x 60 yd, White, Glass Cloth Tape 361, 6.4 mil

Brand:
3M
SKU:
7000047441
Rating:
(0)
Q&A:
(0)
3/4" x 60 yd, White, Glass Cloth Tape 361, 6.4 mil
Magnifying glass
Hover image to zoom
$146.49 each
In Stock
In Stock
Get 114 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
60 yd
Product Highlight: Color
White

Description

–
Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength

Silicone adhesive provides good holding power and clean removal across a wide range of temperatures

Withstands temperatures from -65°F/-54°C to 450°F/232°C and intermittent temperatures up to 550°F/288°C or higher, depending on the type and duration of the heat source

Specs

–
Thickness:

7.5 mil

Length:

60 yd

Product Type:

Tape

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy