Apply to be a TradeMaster!
Main product image of 1" x 36 yd, White, Vinyl Tape 471, 5.2 mil
Magnifying glass
Hover image to zoom

1" x 36 yd, White, Vinyl Tape 471, 5.2 mil

Brand:
3M
SKU:
7000047474
Rating:
(0)
Q&A:
(0)
1" x 36 yd, White, Vinyl Tape 471, 5.2 mil
Magnifying glass
Hover image to zoom
$37.29 each
In Stock
In Stock
Get 212 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1" Width
Product Highlight: Length (Feet)
108' Length
Product Highlight: Length
108'

Description

–
VIVID COLOR: A wide variety of colors helps markup floors and protect surfaces with color-coded efficiency

UNIQUE STRETCHABILITY: Slight elasticity helps this tape tightly conform to uneven surfaces without lifting and retracting

COMES OFF CLEAN: Engineered for tidy, one-piece removal to minimize cleanup and labor

Specs

–
Width (Inches):

1"

Length (Feet):

108'

Product Type:

Floor Marking Tape

Thickness:

5.2 mil

Length:

108'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy