Apply to be a TradeMaster!
Main product image of 1" x 72 yd, Green, Polyester Tape 8402, 1.9 mil
Magnifying glass
Hover image to zoom

1" x 72 yd, Green, Polyester Tape 8402, 1.9 mil

Brand:
3M
SKU:
7000048552
Rating:
(0)
Q&A:
(0)
1" x 72 yd, Green, Polyester Tape 8402, 1.9 mil
Magnifying glass
Hover image to zoom
$76.61 each
In Stock
In Stock
Get 65 Wed, Oct 14 - Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
72 yd
Product Highlight: Width (Inches)
1" Width

Description

–
Works in demanding conditions and retains flexibility in autoclave conditions in temperatures ranging from -60°F (-50°C) to 350°F (177°C)

Silicone adhesive provides clean removal from a variety of surfaces

Chemical resistant adhesive and backing provide durability in difficult environments, such as anodization

Specs

–
Thickness:

1.9 mil

Length:

72 yd

Width (Inches):

1"

Product Type:

Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy