Apply to be a TradeMaster!
Main product image of Electroplating Tape, 7000048557
Magnifying glass
Hover image to zoom

Electroplating Tape, 7000048557

Brand:
3M
SKU:
7000048557
Rating:
(0)
Q&A:
(0)
Electroplating Tape, 7000048557
Magnifying glass
Hover image to zoom
$26.61 each
In Stock
In Stock
Get 197 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber, Vinyl
Product Highlight: Length (Inches)
1296" Length
Product Highlight: Color
Tan
Product Highlight: Width (Inches)
1/2" Width

Description

–
Electroplating Tape: 36 yd Long, Tan Rubber Adhesive, Series 470

Specs

–
Material:

Rubber

Vinyl

Length (Inches):

1296"

Color:

Tan

Width (Inches):

1/2"

Product Type:

Masking Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy