Apply to be a TradeMaster!
Main product image of 36" x 1500 ft, High Temperature Paint Masking Film, 7300, Translucent, 3.4 mil
Magnifying glass
Hover image to zoom

36" x 1500 ft, High Temperature Paint Masking Film, 7300, Translucent, 3.4 mil

Brand:
3M
SKU:
7000048609
Rating:
(0)
Q&A:
(0)
36" x 1500 ft, High Temperature Paint Masking Film, 7300, Translucent, 3.4 mil
Magnifying glass
Hover image to zoom
$1,564.63 each
In Stock
In Stock
Get 25 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear
Product Highlight: Width (Inches)
36" Width

Description

–
PAINT LIKE A PRO: Ideal for masking and protecting surfaces during repair and two-tone painting, even in hot paint booth cycles

HANDLE THE HEAT: Lab-proven to resist temperatures as high as 310 °F (155 °C) for 1 hour

CLEAN FINISH: This sturdy polypropylene film stays in one piece without leaving tiny fibers that disrupt your finish -unlike masking paper

Specs

–
Product Type:

Masking Tape

Color:

Clear

Thickness:

2 mil

Width (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy