Shop Klein Tools Limited Time Promotion
Main product image of 1" x 36 yd, White, Double Coated Film Tape 9589, 9 mil
Magnifying glass
Hover image to zoom

1" x 36 yd, White, Double Coated Film Tape 9589, 9 mil

Brand:
3M
SKU:
7000048620
Rating:
(0)
Q&A:
(0)
1" x 36 yd, White, Double Coated Film Tape 9589, 9 mil
Magnifying glass
Hover image to zoom
$45.26 each
In Stock
In Stock
Get 328 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Length
36 yd
Product Highlight: Width (Inches)
1" Width

Description

–
High density polyethylene carrier provides dimensional stability and tears by hand

Adhesive removes cleanly from many surfaces to ensure a relatively easy clean-up process

Excellent quick stick and high adhesion ensure a reliable bond to a variety of substrates

Specs

–
Color:

White

Product Type:

Double-Sided Tape

Length:

36 yd

Width (Inches):

1"

Thickness:

9 mil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy