Apply to be a TradeMaster!
Main product image of 48 mm x 55 m, Tan, General Purpose Masking Tape 234, 5.9 mil
Magnifying glass
Hover image to zoom

48 mm x 55 m, Tan, General Purpose Masking Tape 234, 5.9 mil

Brand:
3M
SKU:
7000048944
Rating:
(0)
Q&A:
(0)
48 mm x 55 m, Tan, General Purpose Masking Tape 234, 5.9 mil
Magnifying glass
Hover image to zoom
$45.33 each
In Stock
In Stock
Get 3,839 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Tan
Product Highlight: Length
60 yd
Product Highlight: Width (Inches)
2" Width

Description

–
Strong backing is easy to tear, yet resists slivering and provides one piece removal

Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily

Crepe paper backing conforms and maintains integrity when formed around a corner

Specs

–
Color:

Tan

Thickness:

5.9 mil

Length:

60 yd

Product Type:

Masking Tape

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy