Apply to be a TradeMaster!
Main product image of 1/2" Wide, 36 yd Long, 5 mil Thick, Rubber Adhesive Continuous Roll, Series 410M, Natural Double-Sided Paper Tape, 7000049272
Magnifying glass
Hover image to zoom

1/2" Wide, 36 yd Long, 5 mil Thick, Rubber Adhesive Continuous Roll, Series 410M, Natural Double-Sided Paper Tape, 7000049272

Brand:
3M
SKU:
7000049272
Rating:
(0)
Q&A:
(0)
1/2" Wide, 36 yd Long, 5 mil Thick, Rubber Adhesive Continuous Roll, Series 410M, Natural Double-Sided Paper Tape, 7000049272
Magnifying glass
Hover image to zoom
$19.76 each
In Stock
In Stock
Get 200 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Natural
Product Highlight: Width (Inches)
1/2" Width

Description

–
Features:
  • 6 mil natural rubber double coated tape for core starting, end tabbing of papers, films and foils.
  • Natural rubber double coated tape with heavy paper carrier for increased strength and dimensional stability.
  • Offers good initial adhesion to a variety of surfaces. For indoor and room temperature applications.

Specs

–
Max Water Temp (°F):

150°F

Color:

Natural

Product Type:

Masking Tape

Width (Inches):

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy