Apply to be a TradeMaster!
Main product image of 1" x 72 yd, Blue, Polyester Tape 8901, 0.9 mil
Magnifying glass
Hover image to zoom

1" x 72 yd, Blue, Polyester Tape 8901, 0.9 mil

Brand:
3M
SKU:
7000049597
Rating:
(0)
Q&A:
(0)
1" x 72 yd, Blue, Polyester Tape 8901, 0.9 mil
Magnifying glass
Hover image to zoom
$60.35 each
In Stock
In Stock
Get 69 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
72 yd
Product Highlight: Width (Inches)
1" Width
Product Highlight: Color
Blue

Description

–
Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)

Clean removal during high-temperature masking operations such as powder coating

Polyester film offers excellent thermal and chemical resistance while maintaining flexibility

Specs

–
Length:

72 yd

Width (Inches):

1"

Thickness:

2.3 mil

Color:

Blue

Product Type:

Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy