Apply to be a TradeMaster!
Main product image of 1" Wide, 72 yd Long, 3.2 mil Thick, Green Polyester Film, Silicone Adhesive, Masking Tape, 7000049776
Magnifying glass
Hover image to zoom

1" Wide, 72 yd Long, 3.2 mil Thick, Green Polyester Film, Silicone Adhesive, Masking Tape, 7000049776

Brand:
3M
SKU:
7000049776
Rating:
(0)
Q&A:
(0)
1" Wide, 72 yd Long, 3.2 mil Thick, Green Polyester Film, Silicone Adhesive, Masking Tape, 7000049776
Magnifying glass
Hover image to zoom
$17.73 each
In Stock
In Stock
Get 353 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1" Width
Product Highlight: Color
Green

Description

–
Features:
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
  • Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
  • Thicker version of 3M Polyester Tape 8991
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Translucent green backing provides easy identification and positioning

Specs

–
Width (Inches):

1"

Product Type:

Masking Tape

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy