Apply to be a TradeMaster!
Main product image of 2" x 72 yd, Green, Polyester Tape 8992, 3.2 mil
Magnifying glass
Hover image to zoom

2" x 72 yd, Green, Polyester Tape 8992, 3.2 mil

Brand:
3M
SKU:
7000049777
Rating:
(0)
Q&A:
(0)
2" x 72 yd, Green, Polyester Tape 8992, 3.2 mil
Magnifying glass
Hover image to zoom
$35.73 each
In Stock
In Stock
Get 477 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Length
72 yd
Product Highlight: Width (Inches)
2" Width

Description

–
HIGH THERMAL RESISTANCE: Works in demanding conditions and high temperatures up to 400 °F (204 °C)

COMES OFF CLEAN: Engineered for tidy, one-piece removal, even after rigorous powder-coat masking

POLYESTER CONSTRUCTION: Offers excellent thermal and chemical resistance while maintaining flexibility

Specs

–
Color:

Green

Thickness:

3.2 mil

Length:

72 yd

Width (Inches):

2"

Product Type:

Masking Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy