Shop Klein Tools Limited Time Promotion
Main product image of 4" x 100' ft. 20 mil Black, Scotchrap Vinyl Corrosion Protection Tape 51, Unprinted
Magnifying glass
Hover image to zoom

4" x 100' ft. 20 mil Black, Scotchrap Vinyl Corrosion Protection Tape 51, Unprinted

Brand:
3M
SKU:
7000058493
Rating:
(0)
Q&A:
(0)
4" x 100' ft. 20 mil Black, Scotchrap Vinyl Corrosion Protection Tape 51, Unprinted
Magnifying glass
Hover image to zoom
$104.10 each
In Stock
In Stock
Get 44 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Length (Feet)
100' Length
Product Highlight: Length
100'
Product Highlight: Width (Inches)
4" Width

Description

–
Pressure-sensitive, rubber adhesive provides optimized adherence

Black PVC backing offers good mechanical strength and electrical insulation properties

Withstands a wide temperature range of -55 to 176 °F (-48 to 80 °C)

Specs

–
Color:

Black

Length (Feet):

100'

Length:

100'

Thickness:

20 mil

Width (Inches):

4"

Product Type:

Electrical Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy