Apply to be a TradeMaster!
Main product image of 2" x 60 yd Long, 7.9 mil Tan, High Performance Masking Tape 2693
Magnifying glass
Hover image to zoom

2" x 60 yd Long, 7.9 mil Tan, High Performance Masking Tape 2693

Brand:
3M
SKU:
7000088347
Rating:
(0)
Q&A:
(0)
2" x 60 yd Long, 7.9 mil Tan, High Performance Masking Tape 2693
Magnifying glass
Hover image to zoom
$55.43 each
In Stock
In Stock
Get 6,372 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Tan
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length
60 yd

Description

–
INDUSTRIAL PAINT MASKING: Suitable for use with high-solid paints and urethane clear coats used in the transportation industry

COMES OFF CLEANLY: Peels off cleanly from most surfaces without adhesive transfer, even after 30 minutes of temperatures up to 325 °F (163 °C)

HEAVY-DUTY BACKING: The user-friendly crepe paper backing holds up around sharp corners and comes off in one piece without slivering

Specs

–
Color:

Tan

Width (Inches):

2"

Length:

60 yd

Thickness:

7.9 mil

Product Type:

Masking Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy