Shop Klein Tools Limited Time Promotion
Main product image of 38 mm Wide, 60 yd Long, 7.9 mil Tan, High Performance Masking Tape 2693
Magnifying glass
Hover image to zoom

38 mm Wide, 60 yd Long, 7.9 mil Tan, High Performance Masking Tape 2693

Brand:
3M
SKU:
7000088380
Rating:
(0)
Q&A:
(0)
38 mm Wide, 60 yd Long, 7.9 mil Tan, High Performance Masking Tape 2693
Magnifying glass
Hover image to zoom
$42.83 each
In Stock
In Stock
Get 89 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Tan
Product Highlight: Length
60 yd

Description

–
INDUSTRIAL PAINT MASKING: Suitable for use with high-solid paints and urethane clear coats used in the transportation industry

COMES OFF CLEANLY: Peels off cleanly from most surfaces without adhesive transfer, even after 30 minutes of temperatures up to 325 °F (163 °C)

HEAVY-DUTY BACKING: The user-friendly crepe paper backing holds up around sharp corners and comes off in one piece without slivering

Specs

–
Product Type:

Masking Tape

Thickness:

7.9 mil

Color:

Tan

Length:

60 yd

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy