Apply to be a TradeMaster!
Main product image of 38 mm x 60 yd, Tan, Masking Tape, 6.5 mil, 7000088384
Magnifying glass
Hover image to zoom

38 mm x 60 yd, Tan, Masking Tape, 6.5 mil, 7000088384

Brand:
3M
SKU:
7000088384
Rating:
(0)
Q&A:
(0)
38 mm x 60 yd, Tan, Masking Tape, 6.5 mil, 7000088384
Magnifying glass
Hover image to zoom
$20.81 each
In Stock
In Stock
Get 1,999 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
38mm
Product Highlight: Color
Tan

Description

–
Features:
  • Removes cleanly at up to 300°F/149°C, making it an economical choice for paint bake operations
  • Rubber adhesive provides good adhesion and resists lifting or curling
  • Crepe paper backing is easy to tear, resists slivering and provides one-piece removal
  • Conforms to irregular surfaces
  • Offers good adhesion to metal, rubber, glass and plastic

Specs

–
Product Type:

Masking Tape

Size:

38mm

Color:

Tan

Max Water Temp (°F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy