Shop Klein Tools Limited Time Promotion
Main product image of 2" x 60 yd Long, 6.5 mil Tan, Performance Masking Tape 2364
Magnifying glass
Hover image to zoom

2" x 60 yd Long, 6.5 mil Tan, Performance Masking Tape 2364

Brand:
3M
SKU:
7000088385
Rating:
(0)
Q&A:
(0)
2" x 60 yd Long, 6.5 mil Tan, Performance Masking Tape 2364
Magnifying glass
Hover image to zoom
$33.31 each
In Stock
In Stock
Get 4,518 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
60 yd
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
Tan

Description

–
HIGHLY VERSATILE: Complete indoor automotive, woodworking, and machine projects with an everyday masking tape that can handle the heat

COMES OFF CLEANLY: Peels off cleanly from most surfaces without adhesive transfer at temperatures up to 300 °F (149 °C)

EASY TO USE: The thin, easy-to-tear crepe paper backing conforms well to irregular surfaces and comes off in one piece without slivering

Specs

–
Length:

60 yd

Thickness:

6.5 mil

Width (Inches):

2"

Product Type:

Masking Tape

Color:

Tan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy