Apply to be a TradeMaster!
Main product image of 18 mm x 60 yd, Orange, Masking Tape, 9.5 mil, 7000088506
Magnifying glass
Hover image to zoom

18 mm x 60 yd, Orange, Masking Tape, 9.5 mil, 7000088506

Brand:
3M
SKU:
7000088506
Rating:
(0)
Q&A:
(0)
18 mm x 60 yd, Orange, Masking Tape, 9.5 mil, 7000088506
Magnifying glass
Hover image to zoom
$17.81 each
In Stock
In Stock
Get 99 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Size
18mm

Description

–
Features:
  • Designed for high temperature splicing and paint masking
  • Can withstand a bake cycle up to 300°F/149°C for up to one hour
  • Natural rubber adhesive offers dependable tack and holding power
  • Offers quick and simple roll starting and roll closure
  • Durable backing can be torn by hand, yet is suitable for machine dispensing
  • Available in orange

Specs

–
Color:

Orange

Product Type:

Masking Tape

Size:

18mm

Max Water Temp (°F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy