Apply to be a TradeMaster!
Main product image of 3" x 60 yd Long, 9.5 mil Orange, Performance Flatback Tape 2525
Magnifying glass
Hover image to zoom

3" x 60 yd Long, 9.5 mil Orange, Performance Flatback Tape 2525

Brand:
3M
SKU:
7000088509
Rating:
(0)
Q&A:
(0)
3" x 60 yd Long, 9.5 mil Orange, Performance Flatback Tape 2525
Magnifying glass
Hover image to zoom
$75.16 each
In Stock
In Stock
Get 168 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Width (Inches)
3" Width
Product Highlight: Length
60 yd

Description

–
Designed for high temperature splicing and paint masking

Can withstand a bake cycle up to 300°F/149°C for up to one hour

Natural rubber adhesive offers dependable tack and holding power

Specs

–
Color:

Orange

Width (Inches):

3"

Length:

60 yd

Product Type:

Masking Tape

Thickness:

9.5 mil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy