Apply to be a TradeMaster!
Main product image of 1/2" Wide, 60 yd Paper Liner, 2 mil Thick, Series 465, Adhesive Transfer Tape, 7000122480
Magnifying glass
Hover image to zoom

1/2" Wide, 60 yd Paper Liner, 2 mil Thick, Series 465, Adhesive Transfer Tape, 7000122480

Brand:
3M
SKU:
7000122480
Rating:
(0)
Q&A:
(0)
1/2" Wide, 60 yd Paper Liner, 2 mil Thick, Series 465, Adhesive Transfer Tape, 7000122480
Magnifying glass
Hover image to zoom
$16.75 each
In Stock
In Stock
Get 364 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Color
Clear

Description

–
Features:
  • Bonds a wide variety of substrates including metal, glass, wood, paper, paint and many plastics
  • 60# Unbleached densified kraft liner allows for manual or hand applications
  • Provides consistently strong bonds in temperatures up to 250°F/121°C
  • Aggressive acrylic adhesive 400 bonds on contact

Specs

–
Max Water Temp (°F):

180°F

Width (Inches):

1/2"

Color:

Clear

Product Type:

Masking Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy