Apply to be a TradeMaster!
Main product image of 1/2" x 18 yd, Double Coated Urethane Foam Tape 4004, Off White, 250 mil
Magnifying glass
Hover image to zoom

1/2" x 18 yd, Double Coated Urethane Foam Tape 4004, Off White, 250 mil

Brand:
3M
SKU:
7000122490
Rating:
(0)
Q&A:
(0)
1/2" x 18 yd, Double Coated Urethane Foam Tape 4004, Off White, 250 mil
Magnifying glass
Hover image to zoom
$121.37 each
In Stock
In Stock
Get 22 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Length
18 yd
Product Highlight: Color
White

Description

–
Off-white, 0.250 in. (6.4 mm) open-cell, semi-rigid urethane foam carrier

High shear adhesive with high temperature resistance

Durable foam is ideal for interior mounting applications

Specs

–
Width (Inches):

1/2"

Length:

18 yd

Color:

White

Product Type:

Double-Sided Foam Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy