Apply to be a TradeMaster!
Main product image of 1" x 36 yd, Black, Double Coated Urethane Foam Tape 4056, 62 mil
Magnifying glass
Hover image to zoom

1" x 36 yd, Black, Double Coated Urethane Foam Tape 4056, 62 mil

Brand:
3M
SKU:
7000123321
Rating:
(0)
Q&A:
(0)
1" x 36 yd, Black, Double Coated Urethane Foam Tape 4056, 62 mil
Magnifying glass
Hover image to zoom
$161.35 each
In Stock
In Stock
Get 19 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1" Width
Product Highlight: Length
36 yd
Product Highlight: Color
Black

Description

–
Black, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier

High shear adhesive with high temperature resistance

Durable foam is ideal for interior mounting applications

Specs

–
Width (Inches):

1"

Length:

36 yd

Product Type:

Double-Sided Foam Tape

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy