Apply to be a TradeMaster!
Main product image of 38 mm x 60 yd, Tan, Masking Tape, 5.2 mil, 7000123532
Magnifying glass
Hover image to zoom

38 mm x 60 yd, Tan, Masking Tape, 5.2 mil, 7000123532

Brand:
3M
SKU:
7000123532
Rating:
(0)
Q&A:
(0)
38 mm x 60 yd, Tan, Masking Tape, 5.2 mil, 7000123532
Magnifying glass
Hover image to zoom
$14.37 each
In Stock
In Stock
Get 3,375 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
38mm
Product Highlight: Color
Tan

Description

–
Features:
  • Easily identifiable, general purpose tape for woodworking
  • Rubber adhesive offers broad tack and moderate adhesion
  • Sticks quickly and holds reliably
  • Crepe-paper backing conforms over irregular surfaces, contours, and around corners

Specs

–
Size:

38mm

Max Water Temp (°F):

200°F

Application:

Attaching

Splicing

Mounting

Laminating

Core Starting

Color:

Tan

Product Type:

Masking Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy