Apply to be a TradeMaster!
Main product image of 1/2" Wide 1/16" Thick Rubber Adhesive White Double-Sided Polyethylene Foam Tape, 7000123593
Magnifying glass
Hover image to zoom

1/2" Wide 1/16" Thick Rubber Adhesive White Double-Sided Polyethylene Foam Tape, 7000123593

Brand:
3M
SKU:
7000123593
Rating:
(0)
Q&A:
(0)
1/2" Wide 1/16" Thick Rubber Adhesive White Double-Sided Polyethylene Foam Tape, 7000123593
Magnifying glass
Hover image to zoom
$20.88 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber, Polyethylene Foam
Product Highlight: Color
White
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Length (Inches)
1296" Length

Description

–
White Double-Sided Polyethylene Foam Tape: 1/2" Wide, 36 yd Long, 1/16" Thick, Rubber Adhesive Continuous Roll, Series 4466W

Specs

–
Material:

Rubber

Polyethylene Foam

Color:

White

Width (Inches):

1/2"

Product Type:

Double-Sided Tape

Length (Inches):

1296"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy