Apply to be a TradeMaster!
Main product image of 1" x 27 yd, Clear, Double Coated Removable Foam Tape 4658F, 31 mil, Film Liner
Magnifying glass
Hover image to zoom

1" x 27 yd, Clear, Double Coated Removable Foam Tape 4658F, 31 mil, Film Liner

Brand:
3M
SKU:
7000123767
Rating:
(0)
Q&A:
(0)
1" x 27 yd, Clear, Double Coated Removable Foam Tape 4658F, 31 mil, Film Liner
Magnifying glass
Hover image to zoom
$158.81 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear
Product Highlight: Width (Inches)
1" Width
Product Highlight: Length
27 yd

Description

–
Clear, 0.031 in. (0.8 mm) closed-cell acrylic foam carrier

Clean removability from many substrates

High ultimate adhesion to a wide variety of surfaces

Specs

–
Color:

Clear

Width (Inches):

1"

Length:

27 yd

Product Type:

Double-Sided Foam Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy