Apply to be a TradeMaster!
Main product image of 1" x 36 yd, VHB Tape 4611, Dark Gray, 45 mil
Magnifying glass
Hover image to zoom

1" x 36 yd, VHB Tape 4611, Dark Gray, 45 mil

Brand:
3M
SKU:
7000123924
Rating:
(0)
Q&A:
(0)
1" x 36 yd, VHB Tape 4611, Dark Gray, 45 mil
Magnifying glass
Hover image to zoom
$124.67 each
In Stock
In Stock
Get 338 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
36 yd
Product Highlight: Color
Gray
Product Highlight: Width (Inches)
1" Width

Description

–
HIGH-TEMPERATURE RESISTANCE: Offers excellent indoor and outdoor performance, withstanding long-term use at a temperature up to 300 °F (149 °C) and short-term applications at 450 °F (232 °C)

BASED ON SCIENCE: Delivers high shear strength, thermal resistance, and strong surface adhesion due to an acrylic foam core and general-purpose adhesive

METAL BONDING: Adheres to a variety of high surface energy (HSE) substrates with minimal surface preparation

Specs

–
Thickness:

45 mil

Length:

36 yd

Color:

Gray

Product Type:

Double-Sided Foam Tape

Width (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy