Apply to be a TradeMaster!
Main product image of 1/2" x 72 yd, Black, VHB Tape 5925, 25 mil
Magnifying glass
Hover image to zoom

1/2" x 72 yd, Black, VHB Tape 5925, 25 mil

Brand:
3M
SKU:
7000123928
Rating:
(0)
Q&A:
(0)
1/2" x 72 yd, Black, VHB Tape 5925, 25 mil
Magnifying glass
Hover image to zoom
$217.27 each
In Stock
In Stock
Get 16 Tue, Oct 20 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
72 yd
Product Highlight: Width (Inches)
1/2" Width

Description

–
FOR POWDER COATED SURFACES: Provides a quick and easy all-acrylic bonding method on many painted and powder coated surfaces with immediate handling strength-no curing time needed

SMOOTH AND SEAMLESS: With a thickness of 25 mil (0.6 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives

MULTI-SURFACE: Adheres to various materials, such as stainless steel, and works with minimal surface preparation

Specs

–
Thickness:

25 mil

Length:

72 yd

Product Type:

Tape

Width (Inches):

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy