Apply to be a TradeMaster!
Main product image of 2" x Rubber Adhesive Polypropylene, 4 mil Thick, 100 Lb/in Tensile Strength, Series 8934, Packing Tape (Clear)
Magnifying glass
Hover image to zoom

2" x Rubber Adhesive Polypropylene, 4 mil Thick, 100 Lb/in Tensile Strength, Series 8934, Packing Tape (Clear)

Brand:
3M
SKU:
7000124385
Rating:
(0)
Q&A:
(0)
2" x Rubber Adhesive Polypropylene, 4 mil Thick, 100 Lb/in Tensile Strength, Series 8934, Packing Tape (Clear)
Magnifying glass
Hover image to zoom
$36.13 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
Clear

Description

–
3M 2" W Rubber Adhesive Polypropylene, 4 mil Thick, 100 Lb/in Tensile Strength, Series 8934, Packing Tape.

Specs

–
Product Type:

Tape

Width (Inches):

2"

Color:

Clear

Thickness:

4 mil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy