The Day Savers – A National Tradesmen Day Contest
Main product image of 72 mm x 60 yd, Tan, Masking Tape, 4.4 mil, 7000124884
Magnifying glass
Hover image to zoom

72 mm x 60 yd, Tan, Masking Tape, 4.4 mil, 7000124884

Brand:
3M
SKU:
7000124884
Rating:
(0)
Q&A:
(0)
72 mm x 60 yd, Tan, Masking Tape, 4.4 mil, 7000124884
Magnifying glass
Hover image to zoom
$17.55 each
In Stock
In Stock
Get 1,564 Fri, Sep 11 - Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
72mm
Product Highlight: Color
Tan

Description

Features:
  • Proprietary, solvent-free adhesive formula removes cleanly in one piece with no adhesive residue
  • Withstands surface temperatures up to 200°F/93°C for 30 minutes
  • Sticks with confidence on wood, plastic, glass, metal and painted surfaces
  • Light tan backing tears easily and resists slivering
  • Low unwind force allows for rapid application and improved handling

Specs

Size:

72mm

Max Water Temp (°F):

200°F

Color:

Tan

Product Type:

Masking Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy