Apply to be a TradeMaster!
Main product image of 96 mm Wide 4.4 mil Thick Masking Tape, 7000124885
Magnifying glass
Hover image to zoom

96 mm Wide 4.4 mil Thick Masking Tape, 7000124885

Brand:
3M
SKU:
7000124885
Rating:
(0)
Q&A:
(0)
96 mm Wide 4.4 mil Thick Masking Tape, 7000124885
Magnifying glass
Hover image to zoom
$22.98 each
In Stock
In Stock
Get 71 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Tan
Product Highlight: Material
Crepe Paper
Product Highlight: Length (Inches)
2160" Length
Product Highlight: Width (Inches)
3-3/4" Width

Description

–
Masking Tape: 96 mm Wide, 60 yd Long, 4.4 mil Thick, Tan Paper, Rubber Adhesive, 19 lb/in Tensile Strength

Specs

–
Product Type:

Masking Tape

Color:

Tan

Material:

Crepe Paper

Length (Inches):

2160"

Width (Inches):

3-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy