Apply to be a TradeMaster!
Main product image of 72 mm Wide 6.3 mil Thick Yellow Masking Tape, 7000124892
Magnifying glass
Hover image to zoom

72 mm Wide 6.3 mil Thick Yellow Masking Tape, 7000124892

Brand:
3M
SKU:
7000124892
Rating:
(0)
Q&A:
(0)
72 mm Wide 6.3 mil Thick Yellow Masking Tape, 7000124892
Magnifying glass
Hover image to zoom
$24.60 each
In Stock
In Stock
Get 2,045 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3" Width
Product Highlight: Material
Crepe Paper
Product Highlight: Length (Inches)
2160" Length
Product Highlight: Color
Yellow

Description

–
Masking Tape: 72 mm Wide, 60 yd Long, 6.3 mil Thick, Yellow Paper, Rubber Adhesive, 22 lb/in Tensile Strength

Specs

–
Width (Inches):

3"

Material:

Crepe Paper

Length (Inches):

2160"

Product Type:

Masking Tape

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy