Apply to be a TradeMaster!
Main product image of 36 mm Wide 6.7 mil Thick Green Masking Tape, 7000124897
Magnifying glass
Hover image to zoom

36 mm Wide 6.7 mil Thick Green Masking Tape, 7000124897

Brand:
3M
SKU:
7000124897
Rating:
(0)
Q&A:
(0)
36 mm Wide 6.7 mil Thick Green Masking Tape, 7000124897
Magnifying glass
Hover image to zoom
$21.57 each
In Stock
In Stock
Get 3,278 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Crepe Paper
Product Highlight: Color
Green
Product Highlight: Length (Inches)
2160" Length
Product Highlight: Width (Inches)
1-1/2" Width

Description

–
Masking Tape: 36 mm Wide, 60 yd Long, 6.7 mil Thick, Green Paper, Rubber Adhesive, 25 lb/in Tensile Strength

Specs

–
Material:

Crepe Paper

Product Type:

Masking Tape

Color:

Green

Length (Inches):

2160"

Width (Inches):

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy