Apply to be a TradeMaster!
Main product image of 2" Wide 6.7 mil Thick Green Masking Tape, 7000124898
Magnifying glass
Hover image to zoom

2" Wide 6.7 mil Thick Green Masking Tape, 7000124898

Brand:
3M
SKU:
7000124898
Rating:
(0)
Q&A:
(0)
2" Wide 6.7 mil Thick Green Masking Tape, 7000124898
Magnifying glass
Hover image to zoom
$28.43 each
In Stock
In Stock
Get 12,264 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Crepe Paper
Product Highlight: Length (Inches)
2160" Length
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
Green

Description

–
Masking Tape: 2" Wide, 60 yd Long, 6.7 mil Thick, Green Paper, Rubber Adhesive, 25 lb/in Tensile Strength

Specs

–
Material:

Crepe Paper

Product Type:

Masking Tape

Length (Inches):

2160"

Width (Inches):

2"

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy