Apply to be a TradeMaster!
Main product image of 72 mm x 55 m, High Performance Green Masking Tape 401+, 6.7 mil
Magnifying glass
Hover image to zoom

72 mm x 55 m, High Performance Green Masking Tape 401+, 6.7 mil

Brand:
3M
SKU:
7000124899
Rating:
(0)
Q&A:
(0)
72 mm x 55 m, High Performance Green Masking Tape 401+, 6.7 mil
Magnifying glass
Hover image to zoom
$44.13 each
In Stock
In Stock
Get 2,173 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Length
60 yd
Product Highlight: Width (Inches)
3" Width

Description

–
Industrial masking tape that delivers sharp, clean paint lines and is ideal for high-temperature paint baking, fascia painting and powder coating applications

Removes cleanly in one piece with no adhesive residue

Remains in place around corners, over contours and irregular surfaces

Specs

–
Color:

Green

Product Type:

Masking Tape

Length:

60 yd

Width (Inches):

3"

Thickness:

6.7 mil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy