Apply to be a TradeMaster!
Main product image of 24 mm x 55 m, Tan, Masking Tape, 7.3 mil, 7000138486
Magnifying glass
Hover image to zoom

24 mm x 55 m, Tan, Masking Tape, 7.3 mil, 7000138486

Brand:
3M
SKU:
7000138486
Rating:
(0)
Q&A:
(0)
24 mm x 55 m, Tan, Masking Tape, 7.3 mil, 7000138486
Magnifying glass
Hover image to zoom
$14.75 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24mm
Product Highlight: Color
Tan

Description

–
Features:
  • Removes cleanly in one piece with no adhesive residue, minimizing unwanted tearing
  • Withstands surface temperatures up to 300°F/150°C for 30 minutes
  • Holds securely through multiple or extended process cycles
  • Low unwind improves handling in wide-width applications
  • Resists paint bleed-through to help create sharp paint lines
  • Tan backing tears easily and resists slivering
  • Remains in place around corners, over contours and irregular surfaces

Specs

–
Product Type:

Masking Tape

Size:

24mm

Color:

Tan

Max Water Temp (°F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy