Apply to be a TradeMaster!
2" x 30 ft, Black, Scotch Rubber Splicing Tape 23

2" x 30 ft, Black, Scotch Rubber Splicing Tape 23

Brand:
3M
SKU:
7000138512
Rating:
(0)
Q&A:
(0)
2" x 30 ft, Black, Scotch Rubber Splicing Tape 23
$96.31 each
In Stock
In Stock
Get 30 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
Black
Product Highlight: Length (Feet)
30' Length
Product Highlight: Length
30'

Description

–
Self-fusing, ethylene propylene rubber backing and highly conformable, rubber-resin adhesive

Temperature rated for continuous adhesion to 194°F (90°C)

Special polyester liner keeps tape protected and clean during application

Specs

–
Width (Inches):

2"

Color:

Black

Length (Feet):

30'

Product Type:

Electrical Tape

Length:

30'

Thickness:

30 mil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy