Apply to be a TradeMaster!
Main product image of 1" Wide 6 mil Thick Rubber Adhesive Polyethylene Film Tape, 7010295386
Magnifying glass
Hover image to zoom

1" Wide 6 mil Thick Rubber Adhesive Polyethylene Film Tape, 7010295386

Brand:
3M
SKU:
7010295386
Rating:
(0)
Q&A:
(0)
1" Wide 6 mil Thick Rubber Adhesive Polyethylene Film Tape, 7010295386
Magnifying glass
Hover image to zoom
$28.45 each
In Stock
In Stock
Get 36 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber, Polyethylene
Product Highlight: Color
Clear
Product Highlight: Width (Inches)
1" Width
Product Highlight: Length (Inches)
2160" Length

Description

–
Polyethylene Film Tape: 1" Wide, 60 yd Long, 6 mil Thick, Rubber Adhesive Series 476XL

Specs

–
Material:

Rubber

Polyethylene

Color:

Clear

Width (Inches):

1"

Product Type:

Surface Protection Tape

Length (Inches):

2160"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy