Apply to be a TradeMaster!
Main product image of 6 mm x 60 yd, Tan, Masking Tape, 7.2 mil, 7010334580
Magnifying glass
Hover image to zoom

6 mm x 60 yd, Tan, Masking Tape, 7.2 mil, 7010334580

Brand:
3M
SKU:
7010334580
Rating:
(0)
Q&A:
(0)
6 mm x 60 yd, Tan, Masking Tape, 7.2 mil, 7010334580
Magnifying glass
Hover image to zoom
$14.31 each
In Stock
In Stock
Get 241 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6mm
Product Highlight: Color
Tan

Description

–
Features:
  • Provides strong holding power and exceptional high-temperature resistance
  • Resists slivering when exposed to high heat
  • Removes cleanly after 30 minutes at bake temperatures up to 325° F/162° C
  • Heavy crepe paper backing resists bleed-through
  • Adhesive bonds instantly to many surfaces, holding in place without lifting or curling
  • Strong backing is easy to tear and provides one-piece removal

Specs

–
Max Water Temp (°F):

162.78

Size:

6mm

Product Type:

Masking Tape

Color:

Tan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy